Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Female to Male Union
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$152.10
Each
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
$6,928.62
Per 100
Perfect For Hard to Reach Connectors. Works In Deep or Tight Boxes Where Pliers or Fingers Can'T. Drive Shaft Design Lets You Easily Loosen and Tighten Conduit Connectors Using A Stationary Twisting Motion. Turn A Complicated Operation Into An Easy Two Hand Task With Klein'S Conduit Locknut Wrench.
Nacogdoches Availability: In Stock
$58.47
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 Awg-250 Kcmil, Al/Cu Rated.
$107.16
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 2-1/2"
$50,900.79
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/4 Inch
$365.16
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 3 Inch
$3,163.39
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
$100.26
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 3/4"
$2,702.47
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$2,925.18
EJ30 3" PVC Expansion Joint Kraloy
$5,572.87
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 1-1/4"
$41.35
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1-1/2"
$7,596.92
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 2-1/2"
$5,460.72
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1/2-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.44 In Length X 1-1/4 In Height, Thread Length: 0.63 In, Standard: Class I, Division
$1,874.37
Appleton ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/4-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.5 In Length X 1.5 In Height, Thread Length: 0.63 In, Standard: Class I, Division 2,
$2,026.17
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/4"
$5,235.69
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #3/0-6 Awg Lug Size, Malleable Iron, 4"
Total Availability: Out of Stock
$40,259.44
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #3/0-6 Awg Lug Size, Malleable Iron, 4"
$45,812.45
20
Popularity
Default